VEM3554T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VEM3554T-5 Baldor-ABB Motors Motors, 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M
MFG Item Number
VEM3554T-5

VEM3554T-5 Baldor-ABB Motors Motors, 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M

MFG Item Number
VEM3554T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VEM3554T-5
1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M

Series Information

Specifications

Specifications
Manufacturer Part Number VEM3554T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M
Type General Purpose
Horsepower 1-1/2 hp
Speed 1,760 RPM
RPM 1,760 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145TC
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 1.8 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 41 lbs