VEM3581
Baldor-ABB Motors Motors, VM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VEM3581 Baldor-ABB Motors Motors, VM Series, 1HP, 1760RPM, 3PH, 60HZ, 56C, 0520M
MFG Item Number
VEM3581

VEM3581 Baldor-ABB Motors Motors, VM Series, 1HP, 1760RPM, 3PH, 60HZ, 56C, 0520M

MFG Item Number
VEM3581
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, VM Series
Item #
VEM3581
1HP, 1760RPM, 3PH, 60HZ, 56C, 0520M

VM Series Information


Specifications

Specifications
Manufacturer Part Number VEM3581
Manufacturer Baldor-ABB Motors
Product Series VM
Family Series Baldor-ABB Motors Motors, VM Series
Description 1HP, 1760RPM, 3PH, 60HZ, 56C, 0520M
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 56C
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footless
Current Rating 1.5 A
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 12.47 "
Net Weight 56 lbs
Gross Weight 52 lbs
Alternatives
114638.00
114638.00
Leeson Motors, Three Phase C Face Series