Series Information
| Manufacturer Part Number | VEM3711T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 10HP, 3505RPM, 3PH, 60HZ, 215TC, 3732M |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 3,490 RPM |
| RPM | 3,490 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 24.2 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 125 lbs |