VM Series Information
| Manufacturer Part Number | VEM3770T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | VM |
| Family Series | Baldor-ABB Motors Motors, VM Series |
| Description | 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 0738M |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 213TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footless |
| Current Rating | 9.5 A |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 19.25 " |
| Net Weight | 170 lbs |
| Gross Weight | 170 lbs |