VEM3774T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VEM3774T Baldor-ABB Motors Motors, 10HP, 1765RPM, 3PH, 60HZ, 215TC, 0748M
MFG Item Number
VEM3774T

VEM3774T Baldor-ABB Motors Motors, 10HP, 1765RPM, 3PH, 60HZ, 215TC, 0748M

MFG Item Number
VEM3774T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VEM3774T
10HP, 1765RPM, 3PH, 60HZ, 215TC, 0748M

Series Information

Specifications

Specifications
Manufacturer Part Number VEM3774T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 10HP, 1765RPM, 3PH, 60HZ, 215TC, 0748M
Type General Purpose
Horsepower 10 hp
Speed 1,760 RPM
RPM 1,760 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215TC
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 24.4 A
Service Factor 1.15
Composition Cast Iron
Net Weight 231 lbs
Gross Weight 197 lbs
Alternatives
140484.00
140484.00
Leeson Motors, Three Phase C Face Series