Series Information
| Manufacturer Part Number | VEM4108T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 30HP, 3520RPM, 3PH, 60HZ, 286TSC, 0950M |
| Type | General Purpose |
| Horsepower | 30 hp |
| Speed | 3,520 RPM |
| RPM | 3,520 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286TSC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 68 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 393 lbs |