Series Information
| Manufacturer Part Number | VEM7018T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Baldor Motor |
| Type | Explosion Proof |
| Horsepower | 2 hp |
| Speed | 2,930 RPM |
| RPM | 2,930 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 143TC |
| AC Voltage | 190 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 1.7 A, 1.9 A, 3.4 A, 3.8 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |