Solenoid Valve Connectors Series Information
| Manufacturer Part Number | VEN-230-00 |
|---|---|
| Manufacturer | Mencom |
| Product Series | Solenoid Valve Connectors |
| Family Series | Mencom Cordsets, Solenoid Valve Connectors Series |
| Description | I/S C W/O ELECT 3+E 2M |
| Connection Type | Industry Standard Form C (8 mm) |
| Connection Description | (1) Ind. Std. Form C (ISC) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 4 |
| Max Voltage | 250 VAC, 250 VDC |
| Protection Rating | IP65 |
| Length | 2 m |
| Cable Type | PVC |
| Color | Black |
| Operating Temperature | -25-90 °C |
| Status Indicator | None |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |