Series Information
| Manufacturer Part Number | VENCP83580T-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 1HP, 3450RPM, 3PH, 60HZ, 143TC, 0520M, TENV, F1 |
| Type | Severe Duty |
| Horsepower | 1 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Footless |
| Current Rating | 1.3 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 56 lbs |
| Gross Weight | 59 lbs |