Series Information
| Manufacturer Part Number | VER-216 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | CylInch drical OD Bearing, 1 Inch Diameter, Setscrew Locking , Single Lip Contact Seal with Flinger |
| Bearing Type | Cylindrical OD |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | Set Screws |
| Shaft Diameter | 1 " |
| Shaft Range | 1-1.49 |
| Insert Material | 52,100 Steel |
| Gross Weight | 0.0625 lbs |
| Net Weight | 0.0625 lbs |