VERSA60TERM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VERSA60TERM

Killark Plugs & Receptacles

VERSA60TERM

Killark Plugs & Receptacles
60A BOX TERMINAL & SCREW
MFG Item Number
VERSA60TERM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
VERSA60TERM
60A BOX TERMINAL & SCREW

Series Information

Specifications

Specifications
Manufacturer Part Number VERSA60TERM
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description 60A BOX TERMINAL & SCREW
Connection Type Plug
Current Rating 60 A
Material Metallic
NEMA Rating NEMA 4X
Approvals CSA, UL
Comments Aluminum With Polyster Finish
Net Weight 0 lbs
Gross Weight 0 lbs