Series Information
| Manufacturer Part Number | VESSWDM3546 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 1770RPM, 3PH, 60HZ, 56C, 3522M |
| Type | Washdown All Stainless Steel |
| Horsepower | 1 hp |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Bearing Type | Ball |
| Length | 12.09 " |
| Net Weight | 44 lbs |
| Gross Weight | 44 lbs |