Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VESSWDM3554 Baldor-ABB Motors Motors, 1.5HP, 1770RPM, 3PH, 60HZ, 56C, 3524M
MFG Item Number
VESSWDM3554
VESSWDM3554 Baldor-ABB Motors Motors, 1.5HP, 1770RPM, 3PH, 60HZ, 56C, 3524M
MFG Item Number
VESSWDM3554
This item cannot be canceled or returned
Description
1.5HP, 1770RPM, 3PH, 60HZ, 56C, 3524M
Specifications
Specifications
| Manufacturer Part Number |
VESSWDM3554 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5HP, 1770RPM, 3PH, 60HZ, 56C, 3524M |
| Type |
Washdown All Stainless Steel |
| Horsepower |
1-1/2 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Stainless Steel |
| Length |
13.34 " |
| Net Weight |
46 lbs |
| Gross Weight |
46 lbs |
VESSWDM3554
Baldor-ABB Motors Motors