Series Information
| Manufacturer Part Number | VESSWDM3554T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1.5HP, 1770RPM, 3PH, 60HZ, 145TC, 3524M |
| Type | Washdown All Stainless Steel |
| Horsepower | 1-1/2 hp |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Bearing Type | Ball |
| Length | 13.42 " |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |