Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VESSWDM3558
2HP, 1765RPM, 3PH, 60HZ, 56C, 3528M
MFG Item Number
VESSWDM3558
This item cannot be canceled or returned
Description
2HP, 1765RPM, 3PH, 60HZ, 56C, 3528M
Specifications
Specifications
| Manufacturer Part Number |
VESSWDM3558 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
2HP, 1765RPM, 3PH, 60HZ, 56C, 3528M |
| Type |
Washdown All Stainless Steel |
| Horsepower |
2 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Stainless Steel |
| Length |
13.34 " |
| Net Weight |
48 lbs |
| Gross Weight |
48 lbs |
VESSWDM3558
Baldor-ABB Motors Motors