Series Information
| Manufacturer Part Number | VESSWDM3611T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3636M |
| Type | Washdown All Stainless Steel |
| Horsepower | 3 hp |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182TC |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Bearing Type | Ball |
| Length | 18.32 " |
| Net Weight | 60 lbs |
| Gross Weight | 60 lbs |