Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VESSWDM3710T
7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3740M
MFG Item Number
VESSWDM3710T
This item cannot be canceled or returned
Description
7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3740M
Specifications
Specifications
| Manufacturer Part Number |
VESSWDM3710T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3740M |
| Type |
Washdown All Stainless Steel |
| Horsepower |
7.5 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213TC |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Stainless Steel |
| Length |
20.16 " |
| Net Weight |
139 lbs |
| Gross Weight |
139 lbs |
VESSWDM3710T
Baldor-ABB Motors Motors