Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VESSWDM3714T
10HP, 1770RPM, 3PH, 60HZ, 215TC, 3756M
MFG Item Number
VESSWDM3714T
This item cannot be canceled or returned
Description
10HP, 1770RPM, 3PH, 60HZ, 215TC, 3756M
Specifications
Specifications
| Manufacturer Part Number |
VESSWDM3714T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
10HP, 1770RPM, 3PH, 60HZ, 215TC, 3756M |
| Type |
Washdown All Stainless Steel |
| Horsepower |
10 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
215TC |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Stainless Steel |
| Length |
21.66 " |
| Net Weight |
188 lbs |
| Gross Weight |
188 lbs |
VESSWDM3714T
Baldor-ABB Motors Motors