Series Information
| Manufacturer Part Number | VESWDM3558T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1 |
| Type | Washdown |
| Horsepower | 2 hp |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 2.8 A, 5.9-5.6 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Net Weight | 62 lbs |
| Gross Weight | 55 lbs |