Series Information
| Manufacturer Part Number | VEUHM3538 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, .5HP, 1750RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F3 |
| Type | Brake Motor |
| Horsepower | 1/2 hp |
| Speed | 1,735 RPM |
| RPM | 1,735 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 0.8 A, 1.7-1.6 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 33 lbs |
| Gross Weight | 33 lbs |