Series Information
| Manufacturer Part Number | VEUHM3611T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | MOTOR, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1 |
| Type | Brake Motor |
| Horsepower | 3 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footless |
| Current Rating | 4.2 A, 9-8.4 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 70 lbs |
| Gross Weight | 73 lbs |