VEWDM3546T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VEWDM3546T Baldor-ABB Motors Motors, 1HP, 1770RPM, 3PH, 60HZ, 143TC, 3522M
MFG Item Number
VEWDM3546T

VEWDM3546T Baldor-ABB Motors Motors, 1HP, 1770RPM, 3PH, 60HZ, 143TC, 3522M

MFG Item Number
VEWDM3546T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VEWDM3546T
1HP, 1770RPM, 3PH, 60HZ, 143TC, 3522M

Series Information

Specifications

Specifications
Manufacturer Part Number VEWDM3546T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1HP, 1750RPM, 3PH, 60HZ, 143TC, 3532M, TENV, F1
Type Washdown
Horsepower 1 hp
Speed 1,745 RPM
RPM 1,745 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 143TC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Footless
Current Rating 1.45 A, 3-2.9 A
Service Factor 1.15
Composition Steel
Net Weight 39 lbs
Gross Weight 40 lbs