Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VEWDM3561T
3HP, 1760RPM, 3PH, 60HZ, 145TC, TEFC, F1
MFG Item Number
VEWDM3561T
This item cannot be canceled or returned
Description
3HP, 1760RPM, 3PH, 60HZ, 145TC, TEFC, F1
Specifications
Specifications
| Manufacturer Part Number |
VEWDM3561T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
3HP, 1760RPM, 3PH, 60HZ, 145TC, TEFC, F1 |
| Type |
Washdown |
| Horsepower |
3 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145TC |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Steel |
| Length |
15.68 " |
| Net Weight |
73 lbs |
| Gross Weight |
73 lbs |
VEWDM3561T
Baldor-ABB Motors Motors