VF-2253-536-9-22
Schneider HVAC Valves, VB-2200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VF-2253-536-9-22 Schneider HVAC Valves, VB-2200 Series, Valve: 1 in, 2W, Ball, NPT, SS, 9

MFG Item Number
468513

VF-2253-536-9-22 Schneider HVAC Valves, VB-2200 Series, Valve: 1 in, 2W, Ball, NPT, SS, 9

MFG Item Number
468513
Item Number
VF-2253-536-9-22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2200 Series
Item #
VF-2253-536-9-22
Valve: 1 in, 2W, Ball, NPT, SS, 9

VB-2200 Series Information

Specifications

Specifications
Manufacturer Part Number 468513
Manufacturer Schneider
Product Series VB-2200
Family Series Schneider HVAC Valves, VB-2200 Series
Description Valve: 1 in, 2W, Ball, NPT, SS, 9 cv, No Steam, 100 PSI; Act (MF40-7043): Elec, Float, SR, NO,
Capacity 9 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 100 psi
Max Static Pressure 360 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Open
Net Weight 0 lbs
Gross Weight 0 lbs