VF-2313-506-9-52
Schneider HVAC Valves, VB-2300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VF-2313-506-9-52

Schneider HVAC Valves, VB-2300 Series

VF-2313-506-9-52

Schneider HVAC Valves, VB-2300 Series
Valve: 1-1/2 in, 3W Mix, Ball, NPT,
Item Number
VF-2313-506-9-52
MFG Item Number
136032
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-2300 Series
Item #
VF-2313-506-9-52
Valve: 1-1/2 in, 3W Mix, Ball, NPT,

VB-2300 Series Information

Specifications

Specifications
Manufacturer Part Number 136032
Manufacturer Schneider
Product Series VB-2300
Family Series Schneider HVAC Valves, VB-2300 Series
Description Valve: 1-1/2 in, 3W Mix, Ball, NPT, BR, 8.3 cv, No Steam, 40 PSI; Act (MF41-6083): Elec, Float, NSR, 24
Capacity 8.3 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 40 psi
Max Static Pressure 360 psi
Body Pattern Three-Way Changeover
Valve Style Ball
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs