Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VF2E-123M
1.438 Inch , Two Bolt Flange Bearing
MFG Item Number
VF2E-123M
This item cannot be canceled or returned
Description
1.438 Inch , Two Bolt Flange Bearing
Specifications
Specifications
| Manufacturer Part Number |
VF2E-123M |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
1.438 Inch , Two Bolt Flange Bearing |
| Bearing Type |
Two Bolt Flange |
| Seal Type |
Single Lip Contact Seal |
| Locking |
Eccentric |
| Shaft Diameter |
1.438 " |
| Shaft Range |
1-1.49 |
| Material |
Ductile Iron |
| Insert Material |
52100 Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VF2E-123M
Browning Bearings