Series Information
| Manufacturer Part Number | 766238 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Four Bolt Flange Bearing, 1.9375 Inch Diameter, BOA Concentric Locking , Cast Iron Housing, Single |
| Bearing Type | Four Bolt Flange |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | BOA Concentric |
| Shaft Diameter | 1.9375 " |
| Shaft Range | 1.5-1.99 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 0.3875 lbs |
| Gross Weight | 0.3875 lbs |