Series Information
| Manufacturer Part Number | 767328 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Four Bolt Flange Bearing, 2 Inch Diameter, Eccentric Locking , Cast Iron Housing, Single Lip Contact |
| Bearing Type | Four Bolt Flange |
| Seal Type | Single Lip Contact Seal |
| Locking | Eccentric |
| Shaft Diameter | 2 " |
| Shaft Range | 2-2.49 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 0.6163 lbs |
| Gross Weight | 0.6163 lbs |