Series Information
| Manufacturer Part Number | 767475 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Four Bolt Flange Bearing, 1.4375 Inch Diameter, Setscrew Locking , Cast Iron Housing, Single Lip |
| Bearing Type | Four Bolt Flange |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | Set Screw |
| Shaft Diameter | 1.4375 " |
| Shaft Range | 1-1.49 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.225 lbs |