Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VF4S-40MM
40MM, Four Bolt Flange Bearing
MFG Item Number
VF4S-40MM
This item cannot be canceled or returned
Description
40MM, Four Bolt Flange Bearing
Specifications
Specifications
| Manufacturer Part Number |
VF4S-40MM |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
40MM, Four Bolt Flange Bearing |
| Bearing Type |
Four Bolt Flange |
| Seal Type |
Contact Seal with Flinger |
| Locking |
Set Screw |
| Shaft Range |
20-125 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VF4S-40MM
Browning Bearings