Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
VFA-27-EC
Dwyer Instruments Flow Control
Flowmeter Range 10-100 LPM Air
MFG Item Number
VFA-27-EC
This item cannot be canceled or returned
Description
Flowmeter Range 10-100 LPM Air
Specifications
Specifications
| Manufacturer Part Number |
VFA-27-EC |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Flowmeter Range 10-100 LPM Air Straight Thru Bore |
| Material |
Acrylic |
| Sensor Type |
Gas |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
100 psi |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
VFA-27-EC
Dwyer Instruments Flow Control