Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
VFA-41-SSV
Dwyer Instruments Flow Control
Flowmeter Range .6-5 GPH Water With
MFG Item Number
VFA-41-SSV
This item cannot be canceled or returned
Description
Flowmeter Range .6-5 GPH Water With
Specifications
Specifications
| Manufacturer Part Number |
VFA-41-SSV |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Flowmeter Range .6-5 GPH Water With Stainless Steel Valve |
| Material |
Acrylic |
| Sensor Type |
Liquid |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
5 % |
| Maximum Pressure |
100 psi |
| Comments |
0.6 to 5 GPH |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
VFA-41-SSV
Dwyer Instruments Flow Control