VFA-9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFA-9

Dwyer Instruments Flow Control

VFA-9

Dwyer Instruments Flow Control
Flowmeter Range 20-200 SCFH Air
MFG Item Number
VFA-9
More specs
This item cannot be canceled or returned

Obsolete

Description

Flow Control, Series
Item #
VFA-9
Flowmeter Range 20-200 SCFH Air

Series Information

Specifications

Specifications
Manufacturer Part Number VFA-9
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Description Flowmeter Range 20-200 SCFH Air
Material Acrylic
Sensor Type Gas
Port Size 1/8 "
Port Style NPT Female
Output Local Display
Accuracy 5 %
Maximum Pressure 100 psi
Comments 20 to 200 SCFH
Net Weight 0.3 lbs
Gross Weight 0.3 lbs