VFA10LCSCOM2
HellermannTyton Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VFA10LCSCOM2 HellermannTyton Panel & Computer Interface Cables, FT LC-SC Duplex OM2 Fiber Assembly,
MFG Item Number
VFA10LCSCOM2

VFA10LCSCOM2 HellermannTyton Panel & Computer Interface Cables, FT LC-SC Duplex OM2 Fiber Assembly,

MFG Item Number
VFA10LCSCOM2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
VFA10LCSCOM2
FT LC-SC Duplex OM2 Fiber Assembly,

Series Information

Specifications

Specifications
Manufacturer Part Number VFA10LCSCOM2
Manufacturer HellermannTyton
Family Series HellermannTyton Panel & Computer Interface Cables
Description FT LC-SC Duplex OM2 Fiber Assembly, 10M, Orange, 1/pkg
Cable Type OM2
Connection Type LC/SC
Connection Configuration Male to Male
Length 32.8 '
Color Orange
Net Weight 0 lbs
Gross Weight 0 lbs