Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFA15LCSCOM2 HellermannTyton Panel & Computer Interface Cables, FT LC-SC Duplex OM2 Fiber Assembly,
MFG Item Number
VFA15LCSCOM2
VFA15LCSCOM2 HellermannTyton Panel & Computer Interface Cables, FT LC-SC Duplex OM2 Fiber Assembly,
MFG Item Number
VFA15LCSCOM2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
FT LC-SC Duplex OM2 Fiber Assembly,
Specifications
Specifications
| Manufacturer Part Number |
VFA15LCSCOM2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Panel & Computer Interface Cables |
| Description |
FT LC-SC Duplex OM2 Fiber Assembly, 15M, Orange, 1/pkg |
| Cable Type |
OM2 |
| Connection Type |
LC/SC |
| Connection Configuration |
Male to Male |
| Length |
49.2 ' |
| Color |
Orange |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFA15LCSCOM2
HellermannTyton Panel & Computer Interface Cables