VFA15SCSCOM2
HellermannTyton Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFA15SCSCOM2 HellermannTyton Panel & Computer Interface Cables, FT SC - SC Duplex OM2 Fiber

MFG Item Number
VFA15SCSCOM2

VFA15SCSCOM2 HellermannTyton Panel & Computer Interface Cables, FT SC - SC Duplex OM2 Fiber

MFG Item Number
VFA15SCSCOM2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
VFA15SCSCOM2
FT SC - SC Duplex OM2 Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number VFA15SCSCOM2
Manufacturer HellermannTyton
Family Series HellermannTyton Panel & Computer Interface Cables
Description FT SC - SC Duplex OM2 Fiber Assembly, 15M, Orange, 1/pkg
Cable Type OM2
Connection Type SC
Connection Configuration Male to Male
Length 49.2 '
Color Orange
Net Weight 0 lbs
Gross Weight 0 lbs