VFA2LCLCOM3
HellermannTyton Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VFA2LCLCOM3 HellermannTyton Panel & Computer Interface Cables, FT LC - LC Duplex OM3 Fiber
MFG Item Number
VFA2LCLCOM3

VFA2LCLCOM3 HellermannTyton Panel & Computer Interface Cables, FT LC - LC Duplex OM3 Fiber

MFG Item Number
VFA2LCLCOM3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
VFA2LCLCOM3
FT LC - LC Duplex OM3 Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number VFA2LCLCOM3
Manufacturer HellermannTyton
Family Series HellermannTyton Panel & Computer Interface Cables
Description FT LC - LC Duplex OM3 Fiber Assembly, 2M, Aqua, 1/pkg
Cable Type OM3
Connection Type LC
Connection Configuration Male to Male
Length 6.6 '
Color Aqua
Net Weight 0 lbs
Gross Weight 0 lbs