VFA2SCSCOM2
HellermannTyton Panel & Computer Interface Cables

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VFA2SCSCOM2 HellermannTyton Panel & Computer Interface Cables, FT SC - SC Duplex OM2 Fiber
MFG Item Number
VFA2SCSCOM2

VFA2SCSCOM2 HellermannTyton Panel & Computer Interface Cables, FT SC - SC Duplex OM2 Fiber

MFG Item Number
VFA2SCSCOM2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
VFA2SCSCOM2
FT SC - SC Duplex OM2 Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number VFA2SCSCOM2
Manufacturer HellermannTyton
Family Series HellermannTyton Panel & Computer Interface Cables
Description FT SC - SC Duplex OM2 Fiber Assembly, 2M, Orange, 1/pkg
Cable Type OM2
Connection Type SC
Connection Configuration Male to Male
Length 6.6 '
Color Orange
Net Weight 0 lbs
Gross Weight 0 lbs