Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFA3LCSTOM2 HellermannTyton Panel & Computer Interface Cables, FT LC - ST Duplex OM2 Fiber
MFG Item Number
VFA3LCSTOM2
VFA3LCSTOM2 HellermannTyton Panel & Computer Interface Cables, FT LC - ST Duplex OM2 Fiber
MFG Item Number
VFA3LCSTOM2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
FT LC - ST Duplex OM2 Fiber
Specifications
Specifications
| Manufacturer Part Number |
VFA3LCSTOM2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Panel & Computer Interface Cables |
| Description |
FT LC - ST Duplex OM2 Fiber Assembly, 3M, Orange, 1/pkg |
| Cable Type |
OM2 |
| Connection Type |
LC/ST |
| Connection Configuration |
Male to Male |
| Length |
9.8 ' |
| Color |
Orange |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFA3LCSTOM2
HellermannTyton Panel & Computer Interface Cables