VFA4LCLCOM3
HellermannTyton Panel & Computer Interface Cables

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VFA4LCLCOM3 HellermannTyton Panel & Computer Interface Cables, FT LC - LC Duplex OM3 Fiber
MFG Item Number
VFA4LCLCOM3

VFA4LCLCOM3 HellermannTyton Panel & Computer Interface Cables, FT LC - LC Duplex OM3 Fiber

MFG Item Number
VFA4LCLCOM3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
VFA4LCLCOM3
FT LC - LC Duplex OM3 Fiber

Series Information

Specifications

Specifications
Manufacturer Part Number VFA4LCLCOM3
Manufacturer HellermannTyton
Family Series HellermannTyton Panel & Computer Interface Cables
Description FT LC - LC Duplex OM3 Fiber Assembly, 4M, Aqua, 1/pkg
Cable Type OM3
Connection Type LC
Connection Configuration Male to Male
Length 13.1 '
Color Aqua
Net Weight 0 lbs
Gross Weight 0 lbs