Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFA9LCLCOS2 HellermannTyton Panel & Computer Interface Cables, FT LC-LC Duplex OS2 Fiber Assembly,
MFG Item Number
VFA9LCLCOS2
VFA9LCLCOS2 HellermannTyton Panel & Computer Interface Cables, FT LC-LC Duplex OS2 Fiber Assembly,
MFG Item Number
VFA9LCLCOS2
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
FT LC-LC Duplex OS2 Fiber Assembly,
Specifications
Specifications
| Manufacturer Part Number |
VFA9LCLCOS2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Panel & Computer Interface Cables |
| Description |
FT LC-LC Duplex OS2 Fiber Assembly, 9M, Yellow, 1/pkg |
| Cable Type |
Single Mode |
| Connection Type |
LC |
| Connection Configuration |
Male to Male |
| Length |
29.6 ' |
| Color |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFA9LCLCOS2
HellermannTyton Panel & Computer Interface Cables