Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFAF-MR5
MFG Item Number
VF AF-MR5
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VF AF-MR5 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
End clamp - FAST line |
| Type |
Clamp |
| For Use With |
Multiple Series |
| Color |
Red, Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFAF-MR5
Pizzato Switches