Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFAP-S13BP-200
Safety handle VF AP-S series (metal)
Item Number
VFAP-S13BP-200
MFG Item Number
VF AP-S13BP-200
This item cannot be canceled or returned
Description
Safety handle VF AP-S series (metal)
Specifications
Specifications
| Manufacturer Part Number |
VF AP-S13BP-200 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Safety handle VF AP-S series (metal) |
| Type |
Handle |
| For Use With |
FG, FY Series |
| Shape |
Rectangular |
| Color |
Black, Red, Silver |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFAP-S13BP-200
Pizzato Switches