Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Network Panel Modules, VFA Series
VFAP6DMMQSCZ
HellermannTyton Network Panel Modules, VFA Series
Fiber Adapter Panel Preloaded with
MFG Item Number
VFAP6DMMQSCZ
This item cannot be canceled or returned
Description
Network Panel Modules, VFA Series
Fiber Adapter Panel Preloaded with
Specifications
Specifications
| Manufacturer Part Number |
VFAP6DMMQSCZ |
| Manufacturer |
HellermannTyton |
| Product Series |
VFA |
| Family Series |
HellermannTyton Network Panel Modules, VFA Series |
| Description |
Fiber Adapter Panel Preloaded with 6 Duplex SC MM, Aqua, 1/pkg |
| Capacity |
12 |
| Panel Format |
Sub-Panel |
| Cable Type |
Multi-Mode |
| Connection (Front) |
SC Duplex |
| Connection (Rear) |
SC Duplex |
| Mounting |
Rack |
| Cable Manager |
No |
| Comments |
High Performance Zirconia Ceramic Ferrules, Snap Lock Fixtures for Easy and Secure Mounting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFAP6DMMQSCZ
HellermannTyton Network Panel Modules, VFA Series