Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
VFA Series Information
| Manufacturer Part Number | VFAP6QMMQLCZ |
|---|---|
| Manufacturer | HellermannTyton |
| Product Series | VFA |
| Family Series | HellermannTyton Network Panel Modules, VFA Series |
| Description | LGX Adapter Plate - 24 Fiber (6x) LC Quad Multimode (Aqua) |
| Capacity | 6 |
| Panel Format | Sub-Panel |
| Cable Type | Multi-Mode |
| Connection (Front) | LC Quad |
| Connection (Rear) | LC Quad |
| Mounting | Rack |
| Cable Manager | No |
| Comments | High Performance Zirconia Ceramic Ferrules, Snap Lock Fixtures for Easy and Secure Mounting |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |