Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFAP6SMMSC HellermannTyton Network Panel Modules, VFA Series, Fiber Adapter Panel Preloaded with
MFG Item Number
VFAP6SMMSC
VFAP6SMMSC HellermannTyton Network Panel Modules, VFA Series, Fiber Adapter Panel Preloaded with
MFG Item Number
VFAP6SMMSC
This item cannot be canceled or returned
Description
Network Panel Modules, VFA Series
Fiber Adapter Panel Preloaded with
Specifications
Specifications
| Manufacturer Part Number |
VFAP6SMMSC |
| Manufacturer |
HellermannTyton |
| Product Series |
VFA |
| Family Series |
HellermannTyton Network Panel Modules, VFA Series |
| Description |
Fiber Adapter Panel Preloaded with 6 Simplex SC MM, Beige, 1/pkg |
| Capacity |
6 |
| Panel Format |
Sub-Panel |
| Cable Type |
Multi-Mode |
| Connection (Front) |
SC Simplex |
| Connection (Rear) |
SC Simplex |
| Mounting |
Rack |
| Cable Manager |
No |
| Comments |
High Performance Zirconia Ceramic Ferrules, Snap Lock Fixtures for Easy and Secure Mounting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFAP6SMMSC
HellermannTyton Network Panel Modules, VFA Series