Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFAP6SSMSTZ HellermannTyton Network Panel Modules, VFA Series, LGX Adapter Plate - 6 Fiber STa
MFG Item Number
VFAP6SSMSTZ
VFAP6SSMSTZ HellermannTyton Network Panel Modules, VFA Series, LGX Adapter Plate - 6 Fiber STa
MFG Item Number
VFAP6SSMSTZ
This item cannot be canceled or returned
Description
Network Panel Modules, VFA Series
LGX Adapter Plate - 6 Fiber STa
Specifications
Specifications
| Manufacturer Part Number |
VFAP6SSMSTZ |
| Manufacturer |
HellermannTyton |
| Product Series |
VFA |
| Family Series |
HellermannTyton Network Panel Modules, VFA Series |
| Description |
LGX Adapter Plate - 6 Fiber STa Singlemode |
| Capacity |
6 |
| Panel Format |
Sub-Panel |
| Cable Type |
Single Mode |
| Connection (Front) |
ST Fiber |
| Connection (Rear) |
ST Fiber |
| Mounting |
Rack |
| Cable Manager |
No |
| Comments |
High Performance Zirconia Ceramic Ferrules, Snap Lock Fixtures for Easy and Secure Mounting |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFAP6SSMSTZ
HellermannTyton Network Panel Modules, VFA Series