AS1 Series Information
| Manufacturer Part Number | VFAS1-2550P-HN |
|---|---|
| Manufacturer | Toshiba |
| Product Series | AS1 |
| Family Series | Toshiba Drives, AS1 Series |
| Description | VFD, VFAS1, 75HP, 55KW, 200/240V, 3PH, 221A, IP20 |
| Phase | 3 |
| HP (Constant Torque Rating) | 75 hp |
| Amps (Constant Torque Rating) | 221 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 230 VAC |
| Frequency | 60 Hz |
| Frame Size | 9 |
| Dynamic Braking | Optional (External) |
| Height | 36.2 " |
| Width | 12.2 " |
| Depth | 14.6 " |
| Net Weight | 220 lbs |
| Gross Weight | 220 lbs |