AS1 Series Information
| Manufacturer Part Number | VFAS1-4355KPC-H1 |
|---|---|
| Manufacturer | Toshiba |
| Product Series | AS1 |
| Family Series | Toshiba Drives, AS1 Series |
| Description | VFD, VFAS1, 550HP, 355KW, 380/480V, 3PH, 671A W/O DCL, IP20 |
| Phase | 3 |
| HP (Constant Torque Rating) | 550 hp |
| Amps (Constant Torque Rating) | 671 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Frequency | 60 Hz |
| Frame Size | 14 |
| Dynamic Braking | Optional (External) |
| Height | 45.3 " |
| Width | 34.6 " |
| Depth | 14.6 " |
| Net Weight | 640 lbs |
| Gross Weight | 640 lbs |