Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFAS1-6250KPC-H1 Toshiba Drives, AS1 Series, VFD, VFAS1, 250HP, 600V, 3PH, 242A,
MFG Item Number
VFAS1-6250KPC-H1
VFAS1-6250KPC-H1 Toshiba Drives, AS1 Series, VFD, VFAS1, 250HP, 600V, 3PH, 242A,
MFG Item Number
VFAS1-6250KPC-H1
This item cannot be canceled or returned
Description
VFD, VFAS1, 250HP, 600V, 3PH, 242A,
Specifications
Specifications
| Manufacturer Part Number |
VFAS1-6250KPC-H1 |
| Manufacturer |
Toshiba |
| Product Series |
AS1 |
| Family Series |
Toshiba Drives, AS1 Series |
| Description |
VFD, VFAS1, 250HP, 600V, 3PH, 242A, IP20 |
| Phase |
3 |
| HP (Constant Torque Rating) |
250 hp |
| Amps (Constant Torque Rating) |
242 A |
| Brake |
DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop |
Optional |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
600 VAC |
| AC Voltage |
600 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFAS1-6250KPC-H1
Toshiba Drives, AS1 Series